Shop FLASH FURNITURE
See all product information
Create Account
Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Grey
- Mfr # XU-A3060-TRAP-GY-H-P-CAS-GG
- Zoro # G3639288
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
29
Length
57
Height
25.5
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A3060-TRAP-GY-H-P-CAS-GG
- Zoro #
- G3639288
- UPC #
- 847254080545
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Trapezoid
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Grey
- Frame Color
- Gray
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Gray
- Type
- Height Adjustable Short Leg Activity Table
- Material
- Laminate (Table Top)
- Surface Material
- Laminate
Description
Activity Table,Trapezoid,Gray,30 In.x60 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 5 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments