Shop FLASH FURNITURE
See all product information
Create Account
Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Wood Grain
- Mfr # XU-A3060-TRAP-OAK-T-A-CAS-GG
- Zoro # G3639419
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
29
Length
57
Height
30.37
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-A3060-TRAP-OAK-T-A-CAS-GG
- Zoro #
- G3639419
- UPC #
- 847254080590
- Country of Origin
- China
Dimensions
- Width
- 29
- Length
- 57
- Height
- 30.37
- Depth
- 57-1/4"
Details
- Item
- Activity Table
- Shape
- Trapezoid
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Wood Grain
- Frame Color
- Oak
- Frame Material
- Metal
- Finish
- Oak Laminate
- Assembled/Unassembled
- Unassembled
- Type
- Standard Height Adjustable Leg - Activity Table
- Color
- Oak
- Material
- Laminate (Table Top)
- Surface Material
- Laminate
Description
Activity Table,Trapezoid,Oak,30 In.x60 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Oak Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
- Recommended Grade Level: 1st Grade - Adult
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.