This item is Discontinued.

This item is Discontinued.
Turquoise 2 x 7 Sculpted High-Low Pile Area Rug (Discontinued)
Mfr #
ACD-RG241-27-TQ-GG
Zoro #
G504241739
UPC # 840196358925
Country of Origin Türkiye
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACD-RG241-27-TQ-GG
- Zoro #
- G504241739
- UPC #
- 840196358925
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 7 ft
- Overall Width
- 24
- Overall Length
- 84
- Overall Height
- 0.5
Details
- Color
- Turquoise
- Material
- Olefin, Polypropylene
- Weight
- 8
Description
Take your decor to the next level with the swirled, sculpted pattern of this gorgeous area rug. This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in high-traffic areas. This plush, high-low pile area rug can be used in large rooms to define the intent of specific areas. Modern rugs provide several benefits in the home. Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.