This item is Discontinued.

Flash Furniture Turquoise 2' x 7' Southwestern Style Area Rug ACD-RGD143-27-TQ-GG

This item is Discontinued.

Flash Furniture

Turquoise 2' x 7' Southwestern Style Area Rug (Discontinued)

Mfr # ACD-RGD143-27-TQ-GG
Zoro # G204241701
UPC # 840196358888
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACD-RGD143-27-TQ-GG
Zoro #
G204241701
UPC #
840196358888
Country of Origin
Indonesia

Dimensions

Pile Height
0.5
Length (In.)
84
Width (In.)
24
Overall Length
84
Overall Width
24
Overall Height
0.5

Details

Color
Turquoise
Material
Olefin, Polypropylene
Weight
6

Description

Showcase your personal style and make a statement with the stunning geometric pattern of this multipurpose area rug. This versatile accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This low pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.