
Turquoise 5' x 7' Modern Color Blocked Area Rug
Mfr # ACD-RGTRZ861-57-TQ-GG
Zoro # G403676946
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Turquoise
Material
Olefin, Polypropylene
Overall Length
84
Overall Width
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ACD-RGTRZ861-57-TQ-GG
Zoro #
G403676946
UPC #
840196360140
Country of Origin
Indonesia
Dimensions
Size
5 ft x 7 ft
Overall Length
84
Overall Width
60
Overall Height
0.5
Details
Color
Turquoise
Material
Olefin, Polypropylene
Weight
16
Description
If you love modern art, then the abstract color blocked pattern of this area rug is just the ticket to complete your design scheme. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.