This item is Discontinued.

This item is Discontinued.
Turquoise 5x5 Round Fluffy Faux Fur Area Rug (Discontinued)
Mfr #
YTG-RGS1917-55-TQ-GG
Zoro #
G904096571
UPC # 840196362403
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YTG-RGS1917-55-TQ-GG
- Zoro #
- G904096571
- UPC #
- 840196362403
- Country of Origin
- China
Dimensions
- Size
- 5 ft x 5 ft
- Pile Height
- 0.5
- Length (In.)
- 60
- Width (In.)
- 60
- Height
- 0.5
- Length
- 60
- Width
- 60
Details
- Color
- Turquoise
- Material
- Acrylic, Polyester
- Weight
- 4.62
Description
Surround yourself in luxury at an affordable price with the up-market look of this faux fur area rug. Place this fluffy indoor area rug in your living room, the kids playroom, or anywhere else you want to add elegant comfort. This modern plush area rug will warm your hard flooring surfaces and add vibrant color to accent any decor. Ideal for busy households, this durable, long-lasting rug is a sound investment. Made from a blend of acrylic and polyester fibers, this luxe look area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The polyester backing is strong and durable and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.