Shop FLASH FURNITURE
See all product information
Create Account
Beverly 5'' x 22'' Restaurant Table T-Base with 3'' Dia. Table Height Column
- Mfr # XU-T0522-GG
- Zoro # G5957260
product price:Â
$
54.95
/ea
Key Features
Weight
7
Overall Width
22
Depth
5 in
Material
Cast Iron, Iron
Finish
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-T0522-GG
- Zoro #
- G5957260
- UPC #
- 847254005999
- Country of Origin
- China
Dimensions
- Overall Width
- 22
- Depth
- 5 in
- Overall Height
- 28.5
- Width
- 22 in
- Height
- 28 in
- Overall Length
- 5
Details
- Item
- Restaurant Table T-Base with 3" Dia. Tab
- Weight
- 7
- Material
- Cast Iron, Iron
- Finish
- Black Powder Coat
- Capacity
- 500
- Color
- Black
Description
Get the look you want in your restaurant, break room or cafeteria with table bases and coordinating table tops. This table height base features cast iron construction designed for commercial use so you can be assured it will withstand the daily rigors in the hospitality industry. The black powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture, invest wisely with this table base designed to withstand years of heavy use.
- Restaurant Table Base
- T-Base Configuration
- 2 Bases Needed Per Table
- Cast Iron Construction
- Easy 2-Piece Assembly with Single Bolt
- Top Plate Pre-Welded to Column, Top Plate Size: 9.375" Wide x 13.25" Diagonally
- Black Powder Coated Finish
- Screw-in Adjustable Floor Glides
- Recommended for 30" x 42" or Larger Rectangular Table Tops
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.