Engine Air Filter, Axial Seal

  • Mfr # AF1934M

  • Zoro # G023524276


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 15/32 in
Fleetguard
AF4698, AF4902
Outside Diameter
9 1/8 in
Use Location
Engine
Inside Diameter
5 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF1934M
Zoro #
G023524276
UPC #
638217018015
Country of Origin
United States

Dimensions

Overall Length
18 15/32 in
Outside Diameter
9 1/8 in
Inside Diameter
5 7/8 in
Inside Diameter - Bottom
7/8 in
Overall Height
18 15/32 in

Details

Item
Engine Air Filter
Fleetguard
AF4698, AF4902
Use Location
Engine
Baldwin Interchange
LL2688
Includes
Bolt Seal
Compatible Vehicle Type
Construction Equipment, Trucks
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
Compatible Vehicle Make
Alaska Diesel, Atlas Copco, Case IH, Champion, Cleveland, Dresser, Drott, Dynapac, Ford, Hino, Hitachi, Ingersoll-Rand, Isuzu, John Deere, Kobelco, Komatsu, Mitsubishi, Tadano, Volvo
Fit Type
Vehicle Specific
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.