Engine Air Filter, Axial Seal
Mfr # AF4606M
Zoro # G123524688
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Use Location
Engine
Baldwin Interchange
PA2749
Compatible Vehicle Type
Trucks
Overall Height
18 19/32 in
Inside Diameter
9 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF4606M
Zoro #
G123524688
UPC #
638217019791
Country of Origin
United States
Dimensions
Overall Height
18 19/32 in
Inside Diameter
9 15/32 in
Outside Diameter
13 27/32 in
Details
Use Location
Engine
Baldwin Interchange
PA2749
Compatible Vehicle Type
Trucks
Fleetguard
AF4606
Item
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
776B, 777B, 777C
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.