Engine Air Filter, Axial Seal
Mfr # AF4743K
Zoro # G023523064
product price:Â $45.85
/eaKey Features
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Overall Height
11 13/32 in
Standards
ISO 5011
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF4743K
Zoro #
G023523064
UPC #
638217020681
Country of Origin
France
Dimensions
Overall Height
11 13/32 in
Outside Diameter
5 1/4 in
Inside Diameter
3 11/32 in
Flange Diameter
7 1/8 in
Details
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Standards
ISO 5011
Use Location
Engine
Baldwin Interchange
PA3671-FN
Compatible Vehicle Make
Fai Filtri, Halla, Kobelco, Komatsu, Mitsubishi, Samsung
Compatible Vehicle Type
Construction Equipment
Item
Engine Air Filter
Compatible with Manufacturer Model Number
D20,D20-7,D20A-5,D20A-7,D20P,D20P-5,D20P-7,D20PL-5,D20Q,D20Q-5,D20S,D20S-5,D21-7,D21A,D21A-5,D21A-6,D21A-7,D21E-6,D21P,D21P-5,D21P-6,D21P-6B,D21P-7,D21PL-5,D21PL-6,D21PLL-5,D21PLL-6,D21Q,D21Q-5,D21Q-6,D21S,D21S-5,D21S-6,FD20,FD23,FD25,FD28,FD30,FD35,FD35A,FD40,FD70H,FG10,FG10-18,FG18,FG20-25,FG30,FG30-35A,FG35A,HE50W,K903C,K903II,PC40-1,PC40-2,PC40-3,PC45,PC60-1,SF25D,WA70-1
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.