Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automotive Polisher, Electrical, 7.6A

  • Zoro #: G0959371
  • Mfr #: 411752
$225.82
  • Includes: Side Handle
  • Handle Design: Ergonomic
  • Standards: CE
See full product details
This item ships free.

Flex #411752 Specifications

  • Zoro #: G0959371
  • Mfr #: 411752
Includes: Side Handle Handle Design: Ergonomic
Standards: CE Item: Automotive Polisher
Switch Type: Trigger No Load RPM: 3,900 RPM
Spindle Thread Size (In.): 5/8-11 Lock: Wheel
Type: Electrical Amps @ 120V: 7.6 A
Speed Type: Variable Tool Length (In.): 10 in
Size (In.): 3 in Voltage: 120V AC
Tool Weight (Lb.): 4.2 lb Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Automotive Polisher, Electrical, Voltage 120VAC, Size (In.) 3, No Load RPM 3900, 7.6A Amps @ 120V, Spindle Thread Size (In.) 5/8-11, Ergonomic Handle Positioning Handle Design, Lock Wheel, Variable Speed Type, Switch Type Trigger, Tool Length (In.) 10, Tool Weight (Lb.) 4.20, Standards CE, Includes Side Handle

Reviews of Flex #411752