Shop FLEX-DRAIN
Create Account
3-3/4 in. D X 25 ft. L Poly Drain Pipe
- Mfr # 51310
- Zoro # G2713493
product price:
$
29.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51310
- Zoro #
- G2713493
- UPC #
- 732736501208
- Country of Origin
- United States
- Item
- Drain Pipe
Description
This pipe has spaced slits, so water absorbs through the pipe and is diverted away within the pipe. Ideal for ground water drainage like French drains or dispersing water from flower beds. To avoid clogging the slits. Use this pipe where surrounding soil
- • Landscaping drain pipe
- • Compatible with most 3" or 4" corrugated pipes
- • Perforations drain the area along the full length of the pipe to discharge at the end
- • Installs faster- requires 1/5 of the storage and transport space
- • Perforated pipe has 14% better flow rate
- • Advanced design for superior performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.