BC11260Z25 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # BC11260Z25

  • Zoro # G9927541


product price:  $41.19
/ea

Key Features

Bore Dia.
1.5
Abrasive Material
Zirconia Alumina #1525
Overall Length
8
Bore dia.
1-1/2"
Weight
0.19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC11260Z25
Zoro #
G9927541
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.5
Overall Length
8
Bore dia.
1-1/2"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
60
Abrasive Material
Zirconia Alumina #1525
Weight
0.19
Recommended RPM
900 - 1000

Description

Honing Brush,1-1/2",38mm,60 Grit,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.