BC34120Z49 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # BC34120Z49

  • Zoro # G9916667


product price:  $30.69
/ea

Key Features

Bore Dia.
0.75
Abrasive Material
Zirconia Alumina #1549
Overall Length
8
Bore dia.
3/4"
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC34120Z49
Zoro #
G9916667
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.75
Overall Length
8
Bore dia.
3/4"
Abrasive Length
2.50

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
0.13
Recommended RPM
900 - 1000

Description

Flex-Hone,3/4 In.,19mm,120 Zirc Alum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.