
GB31460Z25 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 60 Grit, Zirconia Alumina No 1525 (Z25)
Mfr # GB31460Z25
Zoro # G7993861
product price:Â $76.99
/eaKey Features
Bore Dia.
3.250
Abrasive Material
Zirconia Alumina #1525
Overall Length
13.5
Weight
0.94
Bore dia.
3-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GB31460Z25
Zoro #
G7993861
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3.250
Overall Length
13.5
Bore dia.
3-1/4"
Details
Item
Standard and Heavy Duty GB Flexible Hone
Grit
60
Abrasive Material
Zirconia Alumina #1525
Weight
0.94
Description
Flex Hone,3-1/4",83mm,60G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.