
GBD314180Z49 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Zirconia Alumina No 1549 (Z49)
Mfr # GBD314180Z49
Zoro # G7995970
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3.250
Abrasive Material
Zirconia Alumina #1549
Overall Length
13.5
Weight
1.23
Bore dia.
3-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GBD314180Z49
Zoro #
G7995970
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3.250
Overall Length
13.5
Bore dia.
3-1/4"
Details
Item
Standard and Heavy Duty GBD Flexible Hone
Grit
180
Abrasive Material
Zirconia Alumina #1549
Weight
1.23
Description
Flex Hone,3-1/4",83mm,180G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.