
GBD700120Z49 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)
Mfr # GBD700120Z49
Zoro # G7999601
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
7.000
Abrasive Material
Zirconia Alumina #1549
Overall Length
17.5
Weight
2.5
Bore dia.
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GBD700120Z49
Zoro #
G7999601
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
7.000
Overall Length
17.5
Bore dia.
7"
Details
Item
Standard and Heavy Duty GBD Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
2.5
Description
Flex Hone,7",178mm,120G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.