GBDX2800240AO FLEX-HONE, 28.000" (711mm) bore, 32" OAL, 240 Grit, Aluminum Oxide (AO)

  • Mfr # GBDX2800240AO

  • Zoro # G2794902


product price:  $5,068.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
28
Grit
240
Abrasive Material
Aluminum Oxide
Overall Length
32
Bore dia.
28"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBDX2800240AO
Zoro #
G2794902
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
28
Overall Length
32
Bore dia.
28"
Abrasive Length
12.00

Details

Item
Super Heavy Duty Larger Diameter GBDX Flexible Hone
Grit
240
Abrasive Material
Aluminum Oxide
Weight
112
Recommended RPM
60 - 120

Description

Cylinder Hone,28 In. Bore,240 Grit AO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.