Shop FLEX-HONE TOOL
See all product information
Create Account
BC13480AO FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 80 Grit, Aluminum Oxide (AO)
- Mfr # BC13480AO
- Zoro # G9928899
product price:Â
$
42.99
/ea
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Stem Marking Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC13480AO
- Zoro #
- G9928899
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Cylinder Hone
- Grit
- 80
- Abrasive Material
- Aluminum Oxide
- Compatible Tool Type
- Brake Cylinder, Wheel Cylinder
- Stem Marking Color
- Black
- Operating Speed - Maximum
- 1,000 RPM
- Primary Material Application
- Stainless Steel
- End Marking Color
- Orange
Dimensions
- Overall Length
- 8 in
- Abrasive Length
- 3 in
- Stem Diameter
- 0.25 in
- Compatible Bore Diameter - Minimum
- 1 3/4 in
- Compatible Bore Diameter - Maximum
- 1 3/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 80, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 3/4 in, End Marking Color Orange, Stem Marking Color Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.