Flex

Polishing Pad, 5" Size, Hook-and-Loop

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Size: 5 in
  • Item: Polishing Pad
  • Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
  • Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
  • For Use With: SD-CT
  • Package Quantity: 1
  • Material: Hook-and-Loop
  • Pile Thickness (In.): 1/2 in
See full product details
$36.16

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Flex #487953 Specifications

  • Size: 5 in
  • Item: Polishing Pad
  • Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
  • Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
  • For Use With: SD-CT
  • Package Quantity: 1
  • Material: Hook-and-Loop
  • Pile Thickness (In.): 1/2 in
  • Type: Polishing
  • Accessory Type: Polishing Pad
  • Country of Origin (subject to change): Germany

Description

Polishing Pad, Polishing, 5 In., Pile Thickness (In.) 1/2 In., Hook-and-Loop, Automotive, Marine Detailing, Giving Excellent Cut and Finish, For Use With Mfr. No. XFE 7-15 150

Reviews of Flex #487953

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.