Flex
Polishing Pad, 6-1/2" Size, Foam, Red
- Zoro #: G0959487
- Mfr #: 750228
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Polishing
- Package Quantity: 1
- Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- Item: Polishing Pad
- Material: Foam
- Size: 6-1/2 in
- For Use With: Mfr. No. XFE 7-15 150
- Pile Thickness (In.): 1 in
$19.46
Subtotal: $19.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flex #750228 Specifications
- Zoro #: G0959487
- Mfr #: 750228
- UPC #: 877505007076
- Type: Polishing
- Package Quantity: 1
- Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- Item: Polishing Pad
- Material: Foam
- Size: 6-1/2 in
- For Use With: Mfr. No. XFE 7-15 150
- Pile Thickness (In.): 1 in
- Application: Automotive, Marine Detailing
- Accessory Type: Polishing Pad
- Country of Origin (subject to change): United States
Description
Polishing Pad, Polishing, 6-1/2 In., Pile Thickness (In.) 1 In., Foam, Automotive, Marine Detailing, Color Red, Giving Excellent Thick Cut and Finish, For Use With Mfr. No. XFE 7-15 150
Reviews of Flex #750228
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLEX Polishing Pad, 3" Size, Foam, Black 555140
- FLEX Polishing Pad, 6-1/2" Size, Foam, Red 700141
- FLEX Polishing Pad, 3" Size, Foam, Green 555125
- FLEX Carrying Case, 18" x 10" x 8" Size 992100
- FLEX Polishing Pad, 1" Size, Foam, Green 555135
- FLEX Polishing Pad, 4-13/32"Size, Hook-and-Loop 452661
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red 651250
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue 651100
- WESTWARD Polishing Bonnet, 7 In, Sponge 1VUD3
- SONAX Da Finishing Pad Red Small 493400
- SUPERIOR PADS AND ABRASIVES 8 Inch Wool Buffing Pad PBW08
- Flex Automotive Polisher Accessories