This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-SDLC
- Zoro #
- G7792044
- UPC #
- 854851008414
- Country of Origin
- China
- Impact Rated
- No
- Fits Brand
- FlexCart
- Item
- Caster Set
- Color
- Gray
- Compatible with Manufacturer Model No.
- 100, 200, 300, 400
- Caster Bearing Type
- Ball Bearing
- Total Load Capacity
- 250 lb
- Caster Material
- Rubber
- Compatible Grainger Part Number
- 498X54; 35XR82; 35XR83; 498X56; 499H46; 499H48; 498X57; 499H45; 499H47; 498X55; 499H49
- For Use With
- Utility Carts
- Wire Color
- Gray
- Compatible Product Type
- Utility Carts
Dimensions
- Overall Width
- 5 in
- Caster Width
- 1 1/4 in
- Caster Diameter
- 5 in
- Caster Height
- 6 5/16 in
Description
Caster Set, Caster Bearing Type Ball Bearing, Caster Diameter 5 in, Caster Height 6 5/16 in, Caster Material Rubber, Caster Width 1 1/4 in, Color Gray, Compatible with Grainger Part Number 35XR82, 35XR83, 498X54, 498X55, 498X56, 498X57, 499H45, 499H46, 499H47, 499H48, 499H49, Compatible with Manufacturer Model No. 100, 200, 300, 400, For Use With Utility Carts, Includes Not Applicable, Total Load Capacity 250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.