Shop FLEXCART

FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H

  • Mfr # FC-200NT
  • Zoro # G3897395

product price: 
$
2,347.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
7
Color
Silver
Material
Steel, Aluminum
Includes
Parts Organizers, Padlocks, Tool Bag
Features
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-200NT
Zoro #
G3897395
UPC #
854851008070
Country of Origin
China
Item
Tool Utility Cart
Number of Drawers
7
Color
Silver
Material
Steel, Aluminum
Includes
Parts Organizers, Padlocks, Tool Bag
Features
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels
Locking System
Padlock
Series
FC-200
Drawer Slides
Ball Bearing, Full Extension
Work Surface Material
Rubber, Steel
Caster Material
Aluminum, Plastic, Steel
Number of Shelves
2
Drawer Capacity
75 lb, 100 lb
Load Rating
250 lb
Finish
Powder Coated
Drawer Color
Silver
For Use With
Mfr. No. FC100-EC-TS, CC-100
Tool Box Duty Rating
Standard Duty
Caster Type
(2) Fixed, (2) Swivel with Lock
Configuration
Center Bank: (2) 22-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 22-3/4 in W x 13-1/4 in D x 3-1/8 in H, (4) 22-3/4 in W x 13-1/4 in D x 4-1/8 in H
Storage Capacity
22,680 cu in
Number of Cabinets
0
Body Material
Aluminum, Steel
Includes Drawer Liners
Drawer Liners Included
Cabinet Top Liner Material
Rubber
Caster Tread Material
Rubber
Drawer Finish
Powder Coated
Body Color
Black
Drawer Liner Material
Foam Rubber
Total Load Capacity
200 lb
Number of Keys Included
3
Body Gauge
20 ga
Part of a Modular System
Not Part of a Modular System
Handle Grip Style
Tubular Steel
Includes Tools
Tools Not Included
Largest Maximum Drawer Load Capacity
100 lb
Lid Style
No Lid
Drawer Material
Steel
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Ball Bearing, Friction lock
Smallest Maximum Drawer Load Capacity
75 lb
Caster Brake Type
Foot Operated
Total Storage Capacity
21,254.4 cu in
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Gauge
20 ga
Body Finish
Powder Coated
Body Finish/Color
Matte Black
Duty Rating
Light Duty
Finish/Color
Powder Coated Black
Shell Material
Steel, Aluminum
Traction Material
Steel, Aluminum

Dimensions

Width
14 1/2 in
Depth
14 in
Height
45 in
Overall Depth
14 1/2 in
Caster Size
5 in x 1-1/4 in
Caster Width
1 1/4 in, 2 in
Overall Width
37 1/2 in
Overall Height
45 in
Handle Width
14 in
Caster Diameter
5 in, 8 in
Cabinet Dimensions
(1) 24, 13 1/2, 3 1/4, (2) 24, 13.5, 2.25, (4) 24, 13.5, 4.25
Handle Length
12 in
Fits Chest Size
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels

Description

Tool Utility Cart, FC-200 Series, Standard Duty, Width 14 1/2 in, Depth 14 in, Height 45 in, Number of Drawers 7, Color Silver/Black, Drawer Color Silver, Drawer Capacity 75 lb, 100 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 22,680 cu in, Load Rating 250 lb, Caster Size 5 in x 1-1/4 in, Number of Shelves 2, Material Steel, Aluminum, Gauge 22 to 16, Work Surface Material Rubber, Steel, Caster Wheel Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.