Shop FLEXCART
See all product information
Create Account
Stackable Compartment Box with 14 compartments, Plastic, 4 1/4 in H x 12 13/32 in W
- Mfr # FC-50PB
- Zoro # G8182687
product price:Â
$
63.55
/ea
Key Features
Overall WxDxH
12 3/8 in x 4 1/2 in
Number of Compartments
14
Number of Adjustable Dividers
10
Material
Plastic
ESD Conductive
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-50PB
- Zoro #
- G8182687
- UPC #
- 854851008391
- Country of Origin
- China
- Item
- Stackable Compartment Box
- Number of Compartments
- 14
- Number of Adjustable Dividers
- 10
- Material
- Plastic
- ESD Conductive
- No
- Bin Color
- Gray
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Gray
- Stackable
- Stacking Capable
- Shape
- Rectangular
- Maximum Number of Compartments
- 14
- Closure Type
- Double Latch
- Volume Capacity
- 36 cu ft
- Front Closure
- Double Latch
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Overall WxDxH
- 12 3/8 in x 4 1/2 in
- Overall Height
- 4 1/4 in
- Overall Width
- 12 13/32 in
- Overall Length
- 13 3/8 in
- Wire Rope Length
- 13 3/8 in
- Length
- 13 3/8 in
Description
Compartment Box, Closure Type Double Latch, Color Gray, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 14, Number of Adjustable Dividers 10, Overall Height 4 1/2 in, Overall Length 13 3/8 in, Overall Width 12 3/8 in, Volume Capacity 36 cu ft, Shape Rectangular, Stackable Stacking Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.