This item is Discontinued.

This item is Discontinued.
Flexiness FXESMBLV1ST 11.8 x 23.6 in. V1 SensiMat for Dogs; Blue - Straight (Discontinued)
Mfr #
FXESMBLV1ST
Zoro #
G103870965
UPC # 742832199056
Country of Origin China
Category Pet Grooming & Health
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FXESMBLV1ST
- Zoro #
- G103870965
- UPC #
- 742832199056
- Country of Origin
- China
Description
Especially designed for your dogs paws. Helps with paw grip, stimulation, posture and makes a great training tool.
Features- Non slip surface
- Improves foot awareness on a flat surfaces that does not require balance
- Gives the dog a surface to improve a square sit position
- Can be used to improve heel position
- Used as a foot target
- Can be put on the rocker board and giant wobble board to improve the dogs position and ability to shift weight
- Can be used to define space for a dog when needed
- Can be put on other surfaces like the aerobic bench, platforms, Klimb, Inflatables etc
- Can be put under cavaletti poles
- Color: Blue
- Pattern: Straight
- Size: 11.8" x 23.6"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.