Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-01950-50
- Zoro #
- G307058145
- UPC #
- -
- Country of Origin
- France
Dimensions
- Width
- 375 mm
- Height
- 50 mm
- Size
- 575 x375 mm
- Overall Length
- 575 mm
Details
- Item
- Flexipan® Inspiration Large Rectangle Flexiform
- Material
- Food grade silicone
- Capacity
- 1 indent
- Color
- Black
- Application
- 600x400 mm baking tray
Description
The made in France Flexipan Inspiration rectangle shape mold is perfect to fulfill your needs and get neat realizations The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of 100 foodgrade silicone allows you to use Flexipan more than 3000 times and unmold your realizations with precision Flexipan products are FDA, NSF and Kosher certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
