Metalhog Rapid Grind Depressed Center Wheel, 9 in Dia x 1/4 in THK, AXT24S Grit, Aluminum Oxide Abra
- Mfr # A8330H
- Zoro # G109012130
product price:Â
$
22.19
/ea
Sold in multiples of 10 for
$221.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8330H
- Zoro #
- G109012130
- UPC #
- 763715116878
- Country of Origin
- United States
Description
FlexOvit Metalhog Depressed Center Wheel, Rapid Grind, 9 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, AXT24S Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6800 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Specifications Met: ANSI B7.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.