This item is Discontinued.

This item is Discontinued.
Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C120
- Zoro #
- G108126043
- UPC #
- 785249519161
- Country of Origin
- China
- Item
- Solar Panel
- Maximum Power Point
- 120 W
- Cell Type
- Monocrystalline
- Voltage @ Maximum Power Point
- 19.8V DC
- Current @ Maximum Power Point
- 6.06 A
- Connector
- 10-in-1 Interchangeable Connector, Alligator Clip, Anderson, DC5521 Male, SEA Polarity Reverse Adapter
- Weight
- 10.8 lbs.
Dimensions
- Overall Width
- 22.2 in
- Overall Height
- 65.1 in
- Overall Depth
- 0.2 in
Description
FLEX SOLAR 120W Foldable Solar Panel with Integrated QC 30 USB port, TypeC PD 60W port, and 120W DC port, as well as 10in1 interchangeable DC connectors and moreMade for camping and offgrid adventures, the 120W foldable solar panel kit is ideal for longtime trips when you need to different kinds of batteries with optimized solar chargingIntegrated QC 30 USB port, TypeC PD 60W port, and 120W DC port, as well as 10in1 interchangeable DC connectors, alligator battery clamps, DC cable, and 20A PWM solar charge controller make the 120W solar panel versatile to charge smartphones, tablets, laptops, DC electronics, and most portable power stationsCompatible with all kinds of solarpowered batteries, most portable power stations, or solar generators Gear up to explore outdoors with ecofriendly solar powerPortable and Durable Portable design and lightweight 108 Ibs 49 kg makes the 120W solar panel easy to carry and transportli IP65 waterproof, inbuilt kickstnds and rugged materials make the solar panel work under unexpected weather and last longer than other solar panelsHighEfficient and Versatile Premium monocrystalline solar cells with an energy conversion efficiency of up to 24Charge DC powered device, USB TypeC input batteries, as well as smartphones, tablets, most laptops and portable power stationsCompatible with most portable power stations, like Jackery Explorer 1602403005001000 and other batteries chargingChainable design enables you to chain solar panels together with an optional cable to use two 120W panels in parallel With a 20A PWM Solar ControllerIncludes a 20A 12V24 V PWM solar charge controller with LCD display Compatible with 12V devices, protect your devices from overcharging, overvoltage and short circuitsThe solar charge controller is preset with connection cable, easy to set upWhat can the 120W solar panel chargeEffortless and versatile charging via the integrated USB ports, TypeC port and DC port under sunlight or pair with a power battery, the 60W solar panel can charge the following devicesAll smartphones, including all iPhones, Samsung Galaxy seriesAll tablets, iPad seriesAll portable USB charging electronic devices, like wireless speakers, headset, etcMost TypeC charging laptops, includes MacBook ProMost portable power stations, like Jackery Explorer seriesMost kinds of batteries, like Lithium, Gel, LiFePO4, Flooded via the 20A 1224V PWM solar con
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.