This item is Discontinued.

This item is Discontinued.
Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E15
- Zoro #
- G908126038
- UPC #
- 785249519321
- Country of Origin
- China
Dimensions
- Overall Width
- 8.8 in
- Overall Height
- 23-1/2 in
- Overall Depth
- 0.1 in
Details
- Item
- Solar Panel
- Maximum Power Point
- 15 W
- Cell Type
- Monocrystalline
- Voltage @ Maximum Power Point
- 5.5V DC
- Current @ Maximum Power Point
- 2.8 A
- Connector
- USB
- Weight
- 1 lbs.
Description
FLEX SOLAR Portable 15W USB Solar Plug and Play Phone ChargerThe 15W portable solar panel USB charger is the easiest way to charge your phone, power bank, and USB devices directly in the sunlight Just plug to play, connect your USB device to the integrated USB port to be chargedWith 3 monocrystalline solar modules enclosed in a slim size, the solar panel with a USB port is only 1 lb in weight, backpackfriendly, and easy to carry anywhere you want With ETFE lamination, it is IP67 waterproof and flexible to last longSuitable for Charging your smartphone, power bank, and other 5V USB electronic devices during backpacking, hiking, camping, and cycling15W Single USB Port Solar Charger HighlightsIntegrated USB charging port 5V3A max and LED status light makes solar charging simple and noticeableLightweight, folded small size design allows the solar panel portable and backpackfriendly Inbuilt hooks and extra carabiners make it easy to be strapped to your pack or tentIP67 waterproof material makes the solar panel work under unexpected weather and easy to clean the surface of the panelEFTF lamination technology, thin and flexible, last longer than other PET solar panelsWhat Can Charge and Charge TimeEffortless charging via the integrated USB port under sunlight or pair with a power bank, the 15W solar charger can charge the following devicesiPhone 1213 115 hoursKindle 08 HoursiPad Pro 343 Hours20000mAh power bank 75 HoursOther USBpowered devices headlamp, wireless headphones speakers, etcElectrical specifications Rated Peak Power Pmax W15WOpen Circuit Voltage Voc V66 VShort Circuit Current Isc A29 AMaximum Power Voltage 55 VMaximum Power Current28 AModule Efficiency 24Power Tolerance10Operating Temperature FC4F to 149F 20C to 65CApplication LevelClass ATemperature Coefficient Pmax045 KTemperature Coefficient Voc032 KTemperature Coefficient Isc002 KStandard Test Conditions1000Wm2, 25C, AM15Mechanical Specifications Solar Cell TypeMonocrystallineDimensions LxWxD235x 88x 01 inch 596x 224 x 3 mm unfolded 78x 88x 07 inch 198x 224x 18 mm foldedNet Product Weight1 lb 450gBacksheet ColorBlackHook 4Charging Time USB 20 port 1015 hrs charge iPhone 12 pro 1421 hrs charge Galaxy S21 Whats in the box15W USB Solar Charger2 CARABINERSUser Manual
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.