Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC
Mfr # E40
Zoro # G808126046
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 19.8V DC
- Current @ Maximum Power Point 2.0 A
- Overall Width 11.1 in
- Overall Height 48.8 in
Product Information
- Brand Flexsolar
- MFR # E40
- Zoro # G808126046
- UPC # 785249519352
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 11.1 in |
Overall Height | 48.8 in |
Overall Depth | 0.1 in |
Details
Description
FLEX SOLAR Portable Waterproof 40W TypeC DC Solar ChargerMake a balance between mighty solar charging power and ultraportability, the 40W solar panel charger is a reliable choice for long trips without sacrificing packability The 40W solar panel allows you to charge multiple devices at once, and it can charge MicroUSB phones, USB TypeC, and 12V DCpowered devicesFor convenience and versatility, the kit includes three charging ports compatible with most 5V, 12V, 19V USB DC devices, and power stations Six monocrystalline panels folded in a portable size to be stored in your backpackIdeal for charging your smartphone, iPad, TypeC powered laptop, small power stations, and other DCpowered devices during backpacking, hiking, camping and overlanding40W Triple Ports Solar Panel Charger HighlightsVersatile Smart Charging Integrated USB, PD TypeC, and DC three charging ports, versatile to top up any power banks, phones, tablets and TypeC laptops and small capacity portable power stations Integrated IC automatically detects the connected devices and provides the optimized charging, and an included LED light shows the charging statusFoldable Portable Six monocrystalline panels folded in a compact size for easy storage and carry Hanging hooks and carabiners allow you to strap the panel to vehicles, tents, and moreWaterproof Durable IP67 waterproof and ETFT laminations make the solar panel work under unexpected weather and last longer than other PET solar panelsWhat Can the 40W Solar panel ChargeEffortless charging via the integrated USB TypeC ports under sunlight or pair with a power bank, the 40W solar charger can charge the following devicesLighnting devices iPhone 1213 04 hours iPad 12 Hours20000mAh PD power bank 3 HoursAndroid QC fast charging phonesTypeC MacBook Pro 4 HoursPortable Power Station 240Wh 11 HoursOther 12V DC devicesElectrical specifications Rated Peak Power Pmax W40WOpen Circuit Voltage Voc V237 VShort Circuit Current Isc A21 AMaximum Power Voltage 198 VMaximum Power Current20 AModule Efficiency 24Power Tolerance10Operating Temperature FC4F to 149F 20C to 65CApplication LevelClass ATemperature Coefficient Pmax045 KTemperature Coefficient Voc032 KTemperature Coefficient Isc002 KStandard Test Conditions1000Wm2, 25C, AM15Mechanical Specifications Solar Cell TypeMonocrystallineDimension
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, 12, 3R, 4, 4X, Hinged (CSD242010SS)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- Flexsolar Solar Panels