Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A
Mfr # G200
Zoro # G008126044
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 18.6V DC
- Current @ Maximum Power Point 10.8 A
- Overall Width 36-1/2 in
- Overall Height 55.2 in
Product Information
- Brand Flexsolar
- MFR # G200
- Zoro # G008126044
- UPC # 785249519192
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 36-1/2 in |
Overall Height | 55.2 in |
Overall Depth | 1.3 in |
Details
Description
FLEX SOLAR 200W Briefcase Solar Panel Kit includes 20A PWM 12V24V solar charge controllerBuilt for mobile living and offthegrid adventures, the FlexSolar 200W briefcase solar panel kits deliver reliable and safe solar power at portability The solar panel briefcase can charge multiple devices at once, from your 12V DCpowered devices to portable power stationsWith an included 20A PWM 12V24V solar charge controller, you get compatible charging to different types of RV batteries, like gel, sealed, lithium, and flooded batteries, and additional USB charging Built with glass and an aluminum frame with added corner protection, the 200W solar briefcase is IP65 waterproof and durable Ideal for charging your RV batteries, cooler, car battery, smartphone, tablet, camera, portable power station By working with a lithium power station, you can store electricity and power 110V AC home appliancesMaximize Charging with Multiple Ports The 200W solar panel's builtin junction box with SAE port lets you connect and charge multiple devices at once like your portable power station and cooler Use it with the included PWM solar charge controller to safely charge your RV, boat or car batteriesOptimized Charging for Outdoor AdventurersThe solar briefcase features an intelligent chip that automatically identifies connected devices Its optimized charging technology adjusts output current to provide the fastest possible charging speed, so you can stay connected wherever life takes youSmart LEDDisplay PWM Solar Charge Controller The 20A 12V24V PWM solar charge controller works with the 200W solar panel to charge the battery on your RV, boat, trailer and more Select and recharge leadacid Flood, AGM, Gel or Lithiumion batteries Features an LED display with adjustable modes and parameters,dual USB outputs and safety overcharge and overload protectionEnergyEfficient Power for Outdoor LifeDesigned to efficiently convert solar energy into electric energy, the monocrystalline solar panel lets you power your gear and devices with confidence The panel's premium solar cells feature a high conversion efficiency of up to 22, so youre prepared for outdoor life and unexpected power outagesBuilt to Withstand the ElementsIdeal for offgrid adventurers, the G200 solar panel is made from industrialstrength glass and features a corrosionresistant, anodized aluminum kickstand for longlasting durability Waterresistant and dustproof wi
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector, 90 Joules, 6-ft Cord, White (501617)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- Flexsolar Solar Panels