This item is Discontinued.

Flexzilla 50 ft. 13A Amps 125V FZ8140503

This item is Discontinued.

Flexzilla

50 ft. 13A Amps 125V (Discontinued)

Mfr # FZ8140503
Zoro # G5223658
UPC # 92329145005
Country of Origin China
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FZ8140503
Zoro #
G5223658
UPC #
92329145005
Country of Origin
China

Dimensions

Overall Height
12.6
Overall Length
6
Overall Width
14

Details

Max. Amps
13A
Watts
1625W
Voltage
125V
Temp. Range
220degree F
Weight
13.5

Description

Flexzilla Retractable Extension Cord Reel, 14/3 AWG SJTOW, 50', Grounded Triple Tap Outlet, Indoor/Dry Locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews