Shop FLEXZILLA
See all product information
Create Account
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Green, 50 ft
Mfr # FZ512730
Zoro # G5529308
product price:Â
$
76.25
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZ512730
- Zoro #
- G5529308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Green
- Power Indicator
- Yes
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Standards
- cULus Listed
Description
Pro Extension Co
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.