Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 32 psi Max Pressure

  • Mfr # CJ103051AB

  • Zoro # G8834402


product price:  $868.50
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CJ103051AB
Zoro #
G8834402
UPC #
054757091576
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
3 5/16 in
Length
13 1/2 in
Width
8 1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
13.5 in
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Overall Height
9.5 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
8.25 in
Solids Diameter - Maximum
0 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
32 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Bearing Type
Ball
Impeller Material
Brass
GPM @ 30 PSI
11
Phase
Single
Max. Pressure
32 psi
Hz
60
Duty
Continuous
GPM @ 20 PSI
40
Inlet (In.)
1-1/2 FNPT
Voltage
115/230
GPM @ 15 PSI
49
Type
Booster
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Inlet
1-1/2" (F)NPT
Includes
Drain Plug
Frame
NEMA 56J
Outlet
1-1/4" (F)NPT
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
Agency Compliance
CSA, CUS, UL Listed
Motor Enclosure
Open Dripproof (ODP)
Housing Material
Cast iron
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Motor Type
ODP
Stages
1
HP
1/2
GPM @ 25 PSI
29
Max. Case Pressure
100 psi
Amps
13/6.5 A
Impeller Type
Closed
Motor RPM
3450
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Maximum Feet of Head
74 ft of head
Compatible with Media Type
Clear Water Only
Standards
CSAus Listed
Motor Ambient Temperature (Maximum)
149 Degrees F
Discharge Type
NPT
Number of Stages
1
Case Pressure (Maximum)
100 psi
Suction Lift (Maximum)
25 ft
Maximum RPM
3,450 RPM
Minimum Media Temperature
34 Degrees F
Priming
Manual
Pumping Application
City Water Mains, Private Water Systems
Series
CJ
Flow Rate @ 15 psi
49 gpm
Shut Off Pressure (Maximum)
32 psi
Duty Cycle
Continuous
Minimum Flow Rate
1.5 gpm
Flow Rate @ 30 psi
11 gpm
Flow Rate @ 20 psi
40 gpm
Maximum Media Temperature
200 Degrees F
Motor Frame Designation
56J
Horsepower
1/2 hp
Impeller Design
Closed
For Use With Potable Systems
No
Series Family
103
Maximum Flow Rate
80 gpm
Mounting Orientation
Horizontal
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Flow Rate @ 10 psi
54 gpm
Pressure Boost (Maximum)
45 psi
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Feet of Head (Minimum)
23 ft of head
Pump Housing Material
Cast Iron
Intake Type
NPT
Inlet Gender
Female
Best Efficiency Flow
45 gpm
Electrical Connection Type
Hardwired
Shut Off Pressure - Maximum
32 psi
Media Temperature - Minimum
34 Degrees F
Flow Rate - Maximum
80 gpm
Feet of Head - Maximum
74 ft
Power Source
Corded Electric
Full Load Current
13/6.5 A
Pressure Boost - Maximum
45 psi
For Media Type
Clear Water
Discharge Gender
Female
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Minimum
32 Degrees F
Flow Rate - Minimum
2 gpm
Motor Design
Capacitor-Start
Media Temperature - Maximum
200 Degrees F
Best Efficiency Head
40 ft
Pump Technology
Centrifugal
Motor Ambient Temperature - Maximum
149 Degrees F
Installation
Floor Standing
Application
Boosting, Circulating
Inlet Standard
NPT
Case Pressure - Maximum
100 psi
Feet of Head - Minimum
23 ft
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Standard
NPT
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 372
Motor Enclosure Design
Open Drip Proof
Suction Lift - Maximum
25 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 54 gpm, Flow Rate @ 20 psi 40 gpm, Flow Rate @ 30 psi 11 gpm, Shut Off Pressure (Maximum) 32 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 13/6.5 A, Case Pressure (Maximum) 100 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.