Flint & Walling
Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage
- Zoro #: G4605623
- Mfr #: PB1016A151
Hover or click to zoom Tap to zoom
Key Features
- Booster Pump Type: Multi-Stage Booster Pump
- Item: Booster Pump
- HP - Pumps: 1 1/2 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
- Inlet Size - Pumps: 3/4 in NPT
- Outlet Size - Pumps: 3/4 in NPT
- Number of Stages - Pumps: 16
$817.20
Subtotal: $817.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flint & Walling
- MFR #PB1016A151
- Zoro #G4605623
- Country of OriginUnited States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/2 in |
Length | 29 3/4 in |
Height | 9 in |
Overall Height | 9 in |
Overall Width | 6.5 in |
Overall Length | 29.75 in |
Length (Straight Wireway) | 29 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Intake Size | 3/4 in |
Details
Booster Pump Type | Multi-Stage Booster Pump |
Item | Booster Pump |
HP - Pumps | 1 1/2 hp |
Voltage - Pumps | 120/240V AC |
Phase - Pumps | 1 |
Number of Stages - Pumps | 16 |
Max. Pressure - Pumps | 212 psi |
Housing Material - Pumps | Cast Iron |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 16 gpm, Flow Rate @ 30 psi 15.5 gpm, Flow Rate @ 40 psi 15 gpm, Flow Rate @ 50 psi 14.5 gpm, Flow Rate @ 60 psi 14.1 gpm, Flow Rate @ 70 psi 13.5 gpm, Flow Rate @ 80 psi 13.1 gpm, Flow Rate @ 90 psi 13.5 gpm, Flow Rate @ 100 psi 12.1 gpm, Flow Rate @ 120 psi 11 gpm, Shut Off Pressure (Maximum) 212 psi
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Flint & Walling #PB1016A151
Explore more
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage PB2711A203
- FLINT & WALLING Booster Pump, 1 1/2 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 43 psi Max Pressure CJ103151
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage PB1014A101
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 45 psi Max Pressure CJ103201
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage PB0712A071
- FLINT & WALLING Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage CJ101B153AB
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage PB0512A051
- GRUNDFOS Pump, CM10-4 A-S-I-E-AQQE Horizontal Multistage Centrifugal. 1 1/2" x 1 1/2" NPT Internal Thread 99059793
- GRUNDFOS Pump, CR 95-2 A-G-A-V-HQQV Vertical Multistage Centrifugal, 4" x 4" ANSI Flange Connection, Basic 99400170
- GRUNDFOS CME End Suction Multistage Centrifugal Pump with Integrated VFD Model Number: CME 10-4. 7.5 HP 99287133
- GRUNDFOS Pump, CRE 20-3 N-B-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" Oval / NPT(F) Connection 99392192
- Flint & Walling Booster Pumps