This item is Discontinued.

This item is Discontinued.
Boards, Dry Erase, 9", White (Discontinued)
Mfr #
12912
Zoro #
G405674537
UPC # 727638249129
Country of Origin United States
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12912
- Zoro #
- G405674537
- UPC #
- 727638249129
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 9"
- Height
- 9"
- Board Width
- 12"
Details
- Item
- Boards
- Board Color
- White
- Dry Erase Surface Type
- Dry Erase
- For Use
- Dry Erase Markers
- Board Material
- Melamine
- Material
- Melamine
- Board Style
- Dry Erase
Description
Economical, unframed lapboard tablet features a bright white dry-erase surface for math and handwriting practice, doodling, brainstorming and more! High-quality design delivers ghost-proof, write-and-wipe performance, no matter how often you use it. Warp- and chip-resistant backing features nipped corners and smooth edges for safe, comfortable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.