Shop All Bulletin Boards
Flipside
Cork Roll, 4ft x 8ft, 6mm Thick
Mfr # 38006
Zoro # G5427388
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Material natural cork
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 38006
- Zoro # G5427388
- UPC # 727638380068
- Country of Origin United States
- Category Bulletin Boards
Details
Color | Light Brown |
Material | natural cork |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Ideal for projects that need a larger cork surface. Create your own bulletin board by adding fiberboard backing and a frame, use in art projects, or transform a whole wall with cork! Durable and self-healing, this cork cuts easily to any size that suits your needs. Natural light brown cork roll is 6 mm (0.24") thick, 4' high x 8' long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACQUARD PRODUCTS Camo Tie Dye Kit (JAC9470)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Blue (M531)
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- FLIPSIDE Natural Cork Tiles, 12in x 12in, PK8 (10058)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- Flipside Bulletin Boards