This item is Discontinued.

Flipside Flipside Products OVS30087 36 x 48 in. Black Foam Project Board; Pack of 3 OVS30087

This item is Discontinued.

Flipside

Flipside Products OVS30087 36 x 48 in. Black Foam Project Board; Pack of 3 (Discontinued)

Mfr # OVS30087
Zoro # G803767824
UPC # 727638687877
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OVS30087
Zoro #
G803767824
UPC #
727638687877
Country of Origin
China

Description

Take your presentation to a whole new level with a foam project board. Ideal for science fairs, art shows, business presentations, and classroom projects. The smooth, bold black surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Measures 36" high x 48" wide overall- side panels measure 36" high x 12" wide and the center panel measures 36" high x 24" wide. Back of board and core are white.

Features
  • Durable and sturdy design
  • Made from high quality material
  • Pack of 3
Specifications
  • Color: Black
  • Size: 36 x 48 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.