Shop FLIR
See all product information
Create Account
Hard Transport Case, c/w-FLIR
- Mfr # T198528
- Zoro # G300948245
product price:Â
$
284.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Item - Infrared Imager and Thermometer Accessory
Case
For Use With - IR Cameras and Thermometers
FLIR EX-Series
Features
Keeps Camera Safely Attached to Prevent Damage
Compatible with Brand
FLIR
Product Type
Hard Transport Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T198528
- Zoro #
- G300948245
- UPC #
- 845188004873
- Country of Origin
- Italy
Dimensions
- Overall Height
- 18 1/8 in
- Overall Depth
- 12 in
- Overall Width
- 5 in
- Fits Chest Size
- Keeps Camera Safely Attached to Prevent Damage
Details
- Item
- Hard Case
- Item - Infrared Imager and Thermometer Accessory
- Case
- For Use With - IR Cameras and Thermometers
- FLIR EX-Series
- Features
- Keeps Camera Safely Attached to Prevent Damage
- Compatible with Brand
- FLIR
- Product Type
- Hard Transport Case
- Compatible with Series
- FLIR EX Series
- Compatible Series
- FLIR EX Series
Description
Hard Case, Features Keeps Camera Safely Attached to Prevent Damage, Compatible with Series FLIR EX Series, Compatible Grainger Part Number 22UL83, 22UL84, 54ZW44, 54ZW45, 54ZW46, 55ER65, 55ER66, 55ER67, 806M46, 814MX1, 814MX2, Overall Depth 12 in, Overall Height 18 1/8 in, Overall Width 5 in, Product Type Hard Transport Case, Compatible with Brand FLIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.