This item is Discontinued.

This item is Discontinued.
Extech True RMS Clamp/DMM & IR Thermometer, Orange/Green (Discontinued)
Mfr #
EX840
Zoro #
G608665998
UPC # 793950398401
Country of Origin China
Category Clamp On Power Meters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX840
- Zoro #
- G608665998
- UPC #
- 793950398401
- Country of Origin
- China
Description
Extech ex840 true rms clamp/dmm & ir thermometer, orange/green complete with test leads, type k temperature probe, 9v battery, belt holster and limited mist certificate of calibration for all functions except infrared thermometer. features: built-in ir thermometer with laser pointer for non-contact surface measurements from -58 to 518f -50 to 270c clamp-on measures ac current up to 1000 a with a maximum resolution of 0.1 a. The 1.7 in. jaw fits around conductors up to 750mcm peak hold captures motor inrush currents and other surges data hold and auto power off ac/dc voltage resistance type k thermometer capacitance and frequency
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.