Shop FLIR
See all product information
Create Account
Infrared Camera Lens, c/w-FLIR
- Mfr # T300587
- Zoro # G806153945
product price:Â
$
4,500.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
14 IR Lens, 24 IR Lens
For Use With - IR Cameras and Thermometers
FLIR T500-Series Cameras, FLIR T800-Series Cameras
Item - Infrared Imager and Thermometer Accessory
Lenses
Overall Height
2 7/8 in
Product Type
Infrared Camera Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300587
- Zoro #
- G806153945
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Height
- 2 7/8 in
- Overall Depth
- 2 in
- Overall Width
- 2 7/8 in
- Fits Chest Size
- 14 IR Lens, 24 IR Lens
Details
- Features
- 14 IR Lens, 24 IR Lens
- For Use With - IR Cameras and Thermometers
- FLIR T500-Series Cameras, FLIR T800-Series Cameras
- Item - Infrared Imager and Thermometer Accessory
- Lenses
- Item
- Infrared Camera Lens
- Product Type
- Infrared Camera Lens
- Compatible with Brand
- FLIR
- Compatible with Series
- FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
- Compatible Series
- FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Description
Infrared Camera Lens, Features 14 IR Lens, 24 IR Lens, Compatible with Series FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.