This item is Discontinued.
This item is Discontinued.
Li-Ion Rechargeable Battery (Discontinued)
Mfr #
T199363ACC
Zoro #
G3462532
UPC # 845188004514
Country of Origin Estonia
Category Infrared Thermometer Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T199363ACC
- Zoro #
- G3462532
- UPC #
- 845188004514
- Country of Origin
- Estonia
Dimensions
- Overall Width
- 1 in
- Overall Height
- 1 5/8 in
- Overall Depth
- 3 1/8 in
- Fits Chest Size
- Li-Ion Rechargeable Battery
Details
- Item
- Battery
- Item - Infrared Imager and Thermometer Accessory
- Battery
- For Use With
- FLIR E Series Cameras
- For Use With - IR Cameras and Thermometers
- FLIR E Series
- Features
- Li-Ion Rechargeable Battery
- Green Environmental Attribute
- Product is Rechargeable
- Compatible with Series
- Flir EXX Series
- Compatible with Brand
- FLIR
- Product Type
- Battery
- Compatible Series
- Flir EXX Series
Description
Battery, Features Li-Ion Rechargeable Battery, Compatible Series Flir EXX Series, Overall Depth 3 1/8 in, Overall Height 1 5/8 in, Overall Width 1 in, Product Type Battery, Compatible with Brand FLIR
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.