This item is Discontinued.
This item is Discontinued.
RemoteMontrGateway, Plastic, SV87/SV87 (Discontinued)
Mfr #
GW65
Zoro #
G901866290
UPC # 793950438725
Country of Origin Taiwan, Province of China
Category Sensor Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW65
- Zoro #
- G901866290
- UPC #
- 793950438725
- Country of Origin
- Taiwan, Province of China
- Item
- Remote Monitoring Gateway
- Material
- Plastic
- For Use With
- SV87-KIT
- Acceleration Range
- +32 g to -32 g
- Function
- Receives Vibration and Temperature Data From SV87 Sensors Via Bluetooth, Sends Data to the Windows and Mobile Apps Using Wi-Fi
- Frequency Range (Hz)
- 50/60 Hz
- Includes
- (4) AC Connectors
- Construction
- Plastic
- Accessory Type
- Remote Monitoring Gateway
- Product Type
- Remote Monitoring Gateway
- Features
- 3-Year Warranty
- Frequency - Maximum
- 1 kHz
- Acceleration - Minimum
- -32 g
- Compatible Product Type
- Vibration Monitors
- Frequency - Minimum
- 10 Hz
- Acceleration - Maximum
- 32 g
Description
Remote Monitoring Gateway, Product Type Remote Monitoring Gateway, Compatible with Manufacturer Model Number SV87, SV87-KIT, Compatible Product Type Vibration Monitors, Overall Length 1 15/16 in, Acceleration - Maximum 32 g, Acceleration - Minimum -32 g, Material Plastic, Frequency - Maximum 1 kHz, Frequency - Minimum 10 Hz, Includes (4) AC Connectors, Overall Height 2 1/8 in, Overall Width 1 15/16 in, Features 3-Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.