Shop FLIR

Test Leads, CAT IV 1000V, Right Angle Shrouded Banana Plugs, 3 3/8 ft, Silicone, Black/Red

  • Mfr # TA80
  • Zoro # G7516327

product price: 
$
31.89
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Instrument Safety Rating
CAT IV 1000V
Plug and Connector Description
Right Angle Shrouded Banana Plugs
Length
3 3/8 ft
Color
Black/Red
Includes
Black Test Lead, Red Test Lead
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA80
Zoro #
G7516327
UPC #
793950377802
Country of Origin
Taiwan, Province of China
Item
Test Leads
Instrument Safety Rating
CAT IV 1000V
Plug and Connector Description
Right Angle Shrouded Banana Plugs
Color
Black/Red
Includes
Black Test Lead, Red Test Lead
Features
Gold-Plated Tips for Professional Precision. Double-Extruded Multi-Color Silicone Leads with Wear Indication
For Use With
For Any Multimeter or Clamp Meter
Wire Insulation
Silicone
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage - Test Lead
1,000
Connection - Test Lead
Right Angle Shrouded Plug to Probe
Max. Amps
10 A
Max. Voltage
1,000V
Safety Rating
CAT IV 1000V
Wire Gauge
18
Standards
UL
Temp. Range
-4 Degrees to 140 Degrees F
Max. Amps - Test Lead
10:00 AM
Number of Cords
2
Item - Test Lead
Test Probe Leads
Color Code - Test Lead
Black/Red
Maximum Current
10 A
Maximum Voltage
1,000 V
Number of Test Leads
2
Insulation Material
Silicone
Meter Connection Type
Right Shrouded Plug
Test End Termination
Standard Probe
Color Code
Black, Red
Maximum Operating Temperature
140 Degrees F
Compatible Test Instrument
Clamp Meter, Multimeter
CAT Safety Rating
CAT IV 1000V
Test End Insulation Material
ABS Plastic
Test End Material
Gold

Dimensions

Length
3 3/8 ft
Manufacturers Warranty Length
2 yr
Length - Test Lead
3 ft 5 in
Wire Size
18 AWG
Meter Connection End Size
0.157 in
Fits Chest Size
Gold-Plated Tips for Professional Precision. Double-Extruded Multi-Color Silicone Leads with Wear Indication

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 3/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT IV 1000V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Gold-Plated Tips for Professional Precision. Double-Extruded Multi-Color Silicone Leads with Wear Indication, Manufacturers Warranty Length 2 yr, Meter Connection End Size 4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.