This item is Discontinued.

Flomec Flowmeter, Turbine, 3/4"FNPT G2A07N09GMA

This item is Discontinued.

Flomec

Flowmeter, Turbine, 3/4"FNPT (Discontinued)

Mfr # G2A07N09GMA
Zoro # G2888207
Country of Origin United States
Category Flowmeters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2A07N09GMA
Zoro #
G2888207
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Fitting Size (In.)
3/4

Details

Item
Electronic Flowmeter
Housing Material
Aluminum
Type
Turbine
Flow Material
Fuels, Lubricants, Petroleum Products
Connection Type
FNPT
Max. Pressure
300 psi
Wetted Materials
316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide
Max. Viscosity
530 SUS
Frequency Range (Hz)
37 to 370
Flow Range
2 to 20 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Power Requirement
2 Lithium Batteries
Pressure Rating (PSI)
300
Typical K Factor
1100 Pulses Per Gallon
Accuracy (%)
+/-1
Fluid Temp. Range (Deg. F)
14 to 140
Fitting Type
FNPT
Fluid Temp. Range (Deg. C)
-10 to 160
Repeatability
0.10%
Sensor Type
Magnetic
Display Type
Standard LC Display
Ambient Temperature
14 to 140 Degrees F
Rotor Type
PVDF
Strainer
55 Mesh
Agency Compliance
FM, CUL, CE, EX, ATEX
Includes
2 Lithium Batteries

Description

Electronic Flowmeter, Connection Size 3/4 in, Connection Type FNPT, Housing Material Aluminum, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews