Shop FLOORPOPS
Create Account
FP2943 Alfama Peel & Stick Floor Tiles
- Mfr # FP2943
- Zoro # G603731803
product price:Â
$
37.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP2943
- Zoro #
- G603731803
- UPC #
- 91212327306
- Country of Origin
- China
Description
Complete with white and light slate hues, these floor tiles have a bright and clean look. Their understated geometric design will dazzle in bathroom and kitchens. Alfama Peel & Stick Floor Tiles Peel and Stick Tiles contains 10 pieces on 10 sheets that measure 12 x 12 inches. Peel and stick to apply.
Features- Easy installation - no grout or special tools needed
- Water resistant and washable
- Virgin vinyl material with a textured low lustre finish and permanent adhesive makes tiles durable
- One containes 10 tiles that each measure 0.06-in in depth
- Blue and grey peel and stick floor tile with a Farmhouse style
- Size: 12 x 12 in.
- Weight: 5.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.