This item is Discontinued.

This item is Discontinued.
AFS-TEX Active Balance Board, 14 x 20 x 2.5, Black (Discontinued)
Mfr #
FCWB1420ABK
Zoro #
G101859603
UPC # 841776105571
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCWB1420ABK
- Zoro #
- G101859603
- UPC #
- 841776105571
- Country of Origin
- China
Dimensions
- Width
- 14"
- Height
- 2.5"
- Depth
- 20"
Details
- Material
- Polyurethane; Wood
- Color
- Black
- Features
- Anti-microbial; Foot Massage Surface
- Weight
- 5 lbs
- For Use With
- Standing Desks
Description
AFS-TEX Active Balance Boards are the perfect ergonomic companion to standing desks. Stimulates gentle and controlled movement to exercise and strengthen the body core. The unique AFS-TEX anti-fatigue standing surface combines comfort and body support with regular use strengthening the lower back, hip, leg and ankle joints and muscles. Improves posture and joint mobility for on-going wellbeing with integral foot massaging design for added stimulation. Subconscious mind and body engagement is proven to enhance concentration and work productivity. Anti-microbial ingredient in the standing surface protects product from microbial deterioration. Anti-slip base for safety in use. Weight capacity—330 lbs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.