This item is Discontinued.

This item is Discontinued.
ATS-TEX Active Balance Disc, 13" Diameter, Midnight Black (Discontinued)
Mfr #
FCBD1313RBK
Zoro #
G201859718
UPC # 841776105588
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCBD1313RBK
- Zoro #
- G201859718
- UPC #
- 841776105588
- Country of Origin
- China
- Material
- Anti-Microbial Vinyl
- Color
- Midnight Black
- For Use With
- Office Chairs; Standing Desks
- Features
- Anti-Microbial; Raised Massage Surface; Reversible for Smooth Surface
- Weight
- 2.5 lbs
Dimensions
- Width
- 13"
- Height
- 3"
- Diameter
- 13"
Description
The AFS-TEX Active Balance Disc is the ideal ergonomic accessory to significantly reduce the negative effects of sedentary working. Stimulates gentle and controlled movement to promote strengthening of the body core. Use while seated enhancing the inward curve of the lower back and encouraging the user to sit more upright. Improved sitting posture reduces strain on the body's joints and ligaments. Targets the abdominal core muscles, cardiovascular system, legs, glutes, and improves balance. Active sitting using an AFS-TEX balance disc can also help improve focus and concentration. Alternative sitting surface options allow choice between the raised massage surface for increased stimulation or the smooth surface. Supplied ready inflated to the optimum level for maximum effectiveness. Anti-microbial ingredient protects product from microbial deterioration. 440 lbs weight capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.