This item is Discontinued.

This item is Discontinued.
Chair Mat, for Hard Floors, 60"x79", Clear (Discontinued)
Mfr #
1215020019ER
Zoro #
G6178831
UPC # 874951001702
Country of Origin United Kingdom
Category Chair Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1215020019ER
- Zoro #
- G6178831
- UPC #
- 874951001702
- Country of Origin
- United Kingdom
- Item
- Chair Mat,for Hard Floors,60"x79",Clear
- Shape
- Rectangular
- Floor Type
- Hard Floors
- Color
- Clear
- Material
- polycarbonate
- Green Certification or Other Recognition
- GREENGUARD Certified; GREENGUARD Gold Certified
- Backing
- Smooth
- Capacity
- 250 lbs
- Mat Backing Material
- Original Floortex Polycarbonate
Description
Chair Mat,for Hard Floors,60 In.x79 In.,Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.