This item is Discontinued.

Floortex Chair Mat, Tempered Glass, 0.2 in Thick, Crystal Clear, 36 in W x 48 in L FC123648EG

Chair Mat, Tempered Glass, 0.2 in Thick, Crystal Clear, 36 in W x 48 in L (Discontinued)

  • Mfr # FC123648EG
  • Zoro # G203891259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC123648EG
Zoro #
G203891259
UPC #
874951003874
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
48 in
Thickness
0.2 in

Details

Item
Chair Mat
Color
Crystal Clear
Surface Material
Tempered Glass
Mat Type
Rectangular
Resistance Properties
Curl Resistant

Description

At home or at work, Floortex protects like no other. An unrivalled range of products offers the enduring quality to Safeguard every floor, chair, door and desk, keeping high traffic areas cleaner and safer, for longer. Cleartex glacier mat glass chair mats offer an added touch of class to floor protection. Glacier mats feature straight edges and rounded corners for an elegant finish, and provide perfect protection for both hard floors and all pile carpets. They are ultra-tough and offer a perfectly flat surface for easy-glide ergonomic benefits.

Features
  • Color - Crystal Clear
  • Size - 36 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.